Motion
EC-6305LLUCS28

NTN
EC-6305LLUCS28

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Sealed, Without Snap Ring, Special Clearance Internal Clearance
Mi Item #12109028
MFR #EC-6305LLUCS28
Price$85.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
EC-6305LLUCS28

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Sealed, Without Snap Ring, Special Clearance Internal Clearance
Mi Item #12109028
MFR #EC-6305LLUCS28

Mfr description
EC-6305LLUCS28 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.98/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.6693 in, 17.000 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Precision Rating
    Class 0

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    EC-6305LLUCS28 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    Special Clearance
  • Long Description
    The EC-6305LLUCS28 is a 25 mm bore radial deep groove ball bearing with double seals and 62 mm outer diameter for heavy-duty use.
  • Manufacturer Catalog Number
    EC-6305LLUCS28
  • Manufacturer Upc Number
    4547359688191
  • Max Rpm
    14000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5280 lbf
  • Radial Static Load Capacity
    2450 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253069713
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)