Motion
HA2328

NTN
HA2328

Adapter Sleeve - 4.9375 in Bore Dia., 131 mm Overall Length
Mi Item #12109054
MFR #HA2328
Price$1,531.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HA2328

Adapter Sleeve - 4.9375 in Bore Dia., 131 mm Overall Length
Mi Item #12109054
MFR #HA2328

Mfr description
HA2328 BEARING UNIT
  • Adapter
  • Sleeve with Lockwasher
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,531.09/each

Specifications

Dimensions

  • Bore Diameter
    4.9375 in
  • Outside Diameter
    180 mm
  • Overall Length  
    131 mm
  • Weight
    11.905 lbs

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482.99.6510
  • Lock Nut Number
    AN28
  • Lock Washer Number
    AW28
  • Manufacturer Upc Number
    4547359068993
  • Material
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • UPC_NO
    4550253069997
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)