Motion
HA2332

NTN
HA2332

Adapter, Sleeve with Lockwasher
Mi Item #12109055
MFR #HA2332
Price$2,187.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HA2332

Adapter, Sleeve with Lockwasher
Mi Item #12109055
MFR #HA2332

Mfr description
HA2332 BEARING UNIT
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,187.43/each

Specifications

Dimensions

  • Bore Diameter
    5.4375 in
  • Outside Diameter
    210 mm
  • Overall Length  
    147 mm
  • Overall Width
    5.7874 in

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482.99.6510
  • Lock Nut Number
    AN32
  • Lock Washer Number
    AW32
  • Manufacturer Upc Number
    4550253070009
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • UPC_NO
    4550253070009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)