Motion
HS2313X

NTN
HS2313X

Adapter Sleeve - 2.3750 in Bore Dia., 65 mm Overall Length, Steel Material
MI ITEM #12109066
MFR #HS2313X
List Price$174.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HS2313X

Adapter Sleeve - 2.3750 in Bore Dia., 65 mm Overall Length, Steel Material
MI ITEM #12109066
MFR #HS2313X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$174.76/each for your price

Overview

Mfr description
HS2313X BEARING UNIT
  • Adapter
  • Sleeve with Lockwasher

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    2.3750 in
  • Overall Length
  • Overall Width
    2.5591 in
  • Material / Coating
    Steel
  • Outside Diameter
    85 mm
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Lock Nut Number
    AN13
  • Harmonization Code
    8482.99.6510
  • Lock Washer Number
    AW13X
  • Country of Origin
    JP
  • Series
    HS
  • Manufacturer Upc Number
    4547359076554
  • UPC_NO
    4550253070122
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought