Motion
HVS16.6X23.6X26

NTN
HVS16.6X23.6X26

Drawn Cup Needle Roller Bearing - HK, HMK Type
Mi Item #12109067
MFR #HVS16.6X23.6X26
Price$14.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HVS16.6X23.6X26

Drawn Cup Needle Roller Bearing - HK, HMK Type
Mi Item #12109067
MFR #HVS16.6X23.6X26

Mfr description
HVS16.6X23.6X26 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.62/each

Specifications

Dimensions

  • Bore Diameter  
    16.6 mm
  • Outside Diameter  
    0.9291 in
  • Overall Width  
    26 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.084 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Long Description
    The HVS16.6X23.6X26 Drawn Cup Needle Roller Bearing features a 16.6 mm bore diameter, open closure type, 0.9291 in outside diameter, 26 mm overall width, and 0.084 lbs weight, making it suitable for compact industrial equipment.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359425406
  • Material
    Steel
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4550253070184
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)