Motion
K135X143X35

NTN
K135X143X35

Needle Roller and Cage Assembly
Mi Item #12109073
MFR #K135X143X35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K135X143X35

Needle Roller and Cage Assembly
Mi Item #12109073
MFR #K135X143X35

Mfr description
K135X143X35 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    135 mm
  • Outside Diameter  
    143 mm
  • Overall Width  
    35 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.661 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359901696
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    3000 rpm
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    20800 lbf
  • Radial Static Load Capacity
    64500 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)