Motion
K40X45X21

NTN
K40X45X21

Needle Roller and Cage Assembly
MI ITEM #12109075
MFR #K40X45X21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K40X45X21

Needle Roller and Cage Assembly
MI ITEM #12109075
MFR #K40X45X21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K40X45X21 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    6000 lbf
  • Cage Material
    Steel
  • Radial Static Load Capacity
    12100 lbf
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    10000 rpm
  • Precision Rating
    ISO Class 0
  • Manufacturer Upc Number
    4547359697735
  • UPC_NO
    4550253070290
  • Weight
    0.082 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K40X45X21 Needle Roller Bearing features a 40 mm bore diameter, 45 mm outside diameter, 21 mm overall width, open closure type, and a weight of 0.082 lbs, making it suitable for heavy-duty systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought