Motion
K6X9X8

NTN
K6X9X8

Needle Roller and Cage Assembly
Mi Item #12109076
MFR #K6X9X8
Price$7.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K6X9X8

Needle Roller and Cage Assembly
Mi Item #12109076
MFR #K6X9X8

Mfr description
K6X9X8 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.73/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Outside Diameter  
    9 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.002 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The K6X9X8 Needle Roller Bearing features a 6 mm bore diameter, 9 mm outside diameter, 8 mm overall width, open closure type, and a weight of 0.002 lbs, making it ideal for miniature precision applications.
  • Manufacturer Upc Number
    4547359094381
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    37000 rpm
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    600 lbf
  • Radial Static Load Capacity
    515 lbf
  • UPC_NO
    4550253070337
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)