Motion
KM15

NTN
KM15

Standard Locknut
MI ITEM #12109079
MFR #KM15
Price$36.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KM15

Standard Locknut
MI ITEM #12109079
MFR #KM15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.55/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Face Diameter  
    90 mm
  • Outside Diameter  
    98 mm
  • Overall Width
    13 mm
  • Thread Size  
    M75x2
  • Weight
    0.657 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    JP
  • Grade
    Standard
  • Harmonization Code
    7318.16.0085
  • Lock Washer Locking Device Part Num
    AW15
  • Manufacturer Upc Number
    4547359017243
  • Material
    Steel
  • Number Of Slots
    4
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    4550253070368

Overview

Mfr description
KM15 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought