Motion
KM52

NTN
KM52

Locknut w/ Bolt Holes
MI ITEM #12109080
MFR #KM52
Price$1,497.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KM52

Locknut w/ Bolt Holes
MI ITEM #12109080
MFR #KM52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,497.40/each

Specifications

Dimensions

  • Bore Diameter
    260 mm
  • Face Diameter  
    300 mm
  • Outside Diameter  
    330 mm
  • Overall Width
    36 mm
  • Thread Size  
    M10x1.5
  • Weight
    17.747 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    JP
  • Grade
    Standard
  • Harmonization Code
    7318.16.0085
  • Lock Washer Locking Device Part Num
    AW52
  • Manufacturer Upc Number
    4547359017854
  • Material
    Steel
  • Number Of Slots
    8
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    4550253070375

Overview

Mfr description
KM52 LOCK NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought