Motion
KM60

NTN
KM60

Locknut w/ Bolt Holes
MI ITEM #12109082
MFR #KM60
Your Price$1,429.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KM60

Locknut w/ Bolt Holes
MI ITEM #12109082
MFR #KM60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,429.07/each(List $1,714.88)

Overview

Mfr description
KM60 LOCK NUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Bore Diameter
    300 mm
  • Material
    Steel
  • Overall Width
    40 mm
  • Country of Origin
    JP
  • Lock Washer Locking Device Part Num
    AW60
  • Weight
    26.015 lbs
  • Grade
    Standard
  • Series
    KM
  • Manufacturer Upc Number
    4547359017878
  • UPC_NO
    4550253070399
  • Number Of Slots
    8
  • Harmonization Code
    7318.16.0085
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text