Motion
KM68

NTN
KM68

Locknut w/ Bolt Holes
MI ITEM #12109083
MFR #KM68
Price$3,265.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KM68

Locknut w/ Bolt Holes
MI ITEM #12109083
MFR #KM68

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,265.15/each

Specifications

Dimensions

  • Bore Diameter
    340 mm
  • Face Diameter  
    400 mm
  • Outside Diameter  
    440 mm
  • Overall Width
    55 mm
  • Thread Size  
    M12x1.75
  • Weight
    50.927 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    JP
  • Grade
    Standard
  • Harmonization Code
    7318.16.0085
  • Lock Washer Locking Device Part Num
    AW68
  • Manufacturer Upc Number
    4547359017908
  • Material
    Steel
  • Number Of Slots
    8
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    4550253070405

Overview

Mfr description
KM68 LOCK NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought