Motion
KV105X112X20.8X1S

NTN
KV105X112X20.8X1S

Needle Roller and Cage Assembly
MI ITEM #12109097
MFR #KV105X112X20.8X1S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KV105X112X20.8X1S

Needle Roller and Cage Assembly
MI ITEM #12109097
MFR #KV105X112X20.8X1S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outside Diameter  
    112 mm
  • Overall Width  
    0.8189 in
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The KV105X112X20.8X1S Needle Roller Bearing features a 105 mm bore diameter, 112 mm outside diameter, and 0.8189 in overall width with an open closure type, making it suitable for demanding systems.
  • Manufacturer Upc Number
    4547359480917
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4550253070566

Overview

Mfr description
KV105X112X20.8X1S NEEDLE BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought