Motion
KV105X113X29.8X1S

NTN
KV105X113X29.8X1S

Needle Roller and Cage Assembly
MI ITEM #12109098
MFR #KV105X113X29.8X1S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KV105X113X29.8X1S

Needle Roller and Cage Assembly
MI ITEM #12109098
MFR #KV105X113X29.8X1S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KV105X113X29.8X1S NEEDLE BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Material
    High Carbon Chrome Steel
  • Precision Rating
    ISO Class 0
  • Manufacturer Upc Number
    4547359480924
  • UPC_NO
    4550253070573
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KV105X113X29.8X1S Needle Roller Bearing features a 105 mm bore diameter, 113 mm outside diameter, and 1.1732 in overall width with an open closure type, making it ideal for heavy-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought