Motion
ML71904HVUJ74

NTN
ML71904HVUJ74

20 mm Bore, 37 mm OD, 9 mm Width, Open, 25 ° Contact Angle
MI ITEM #12109141
MFR #ML71904HVUJ74
List Price$659.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ML71904HVUJ74

20 mm Bore, 37 mm OD, 9 mm Width, Open, 25 ° Contact Angle
MI ITEM #12109141
MFR #ML71904HVUJ74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$659.38/each for your price

Overview

Mfr description
ML71904HVUJ74 PRECISION ANGULAR CONTACT

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Stratified
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    25 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    833 lbf
  • Radial Static Load Capacity
    692 lbf
  • Cage Material
    Phenolic
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    DE
  • Outer Ring Width
    9 mm
  • Inner Ring Width
    0.3543 in, 9.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    51000 rpm
  • Max Rpm
    68000 rpm
  • Precision Rating
    ISO Class 4
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Manufacturer Upc Number
    3413520584214
  • UPC_NO
    4550253071075
  • Description
    ML71904HVUJ74 PRECISION ANGULAR CONTACT
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought