Motion
ML71911CVUJ74

NTN
ML71911CVUJ74

55 mm Bore, 80 mm OD, 13 mm Width, Open, 17 ° Contact Angle
MI ITEM #12109142
MFR #ML71911CVUJ74
List Price$1,585.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ML71911CVUJ74

55 mm Bore, 80 mm OD, 13 mm Width, Open, 17 ° Contact Angle
MI ITEM #12109142
MFR #ML71911CVUJ74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,585.63/each for your price

Overview

Mfr description
ML71911CVUJ74 PRECISION ANGULAR CONTACT

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Stratified
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    17 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    2273 lbf
  • Radial Static Load Capacity
    713 lbf
  • Cage Material
    Phenolic
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    FR
  • Outer Ring Width
    13 mm
  • Inner Ring Width
    0.5118 in, 13.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    21000 rpm
  • Max Rpm
    31000 rpm
  • Precision Rating
    ISO Class 4
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Manufacturer Upc Number
    3413520549664
  • UPC_NO
    4550253071099
  • Description
    ML71911CVUJ74 PRECISION ANGULAR CONTACT
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text