Motion
NK45/20

NTN
NK45/20

Needle Roller Bearing - 45 mm Bore
Mi Item #12109211
MFR #NK45/20
Price$83.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK45/20

Needle Roller Bearing - 45 mm Bore
Mi Item #12109211
MFR #NK45/20

Mfr description
NK45/20 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.76/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Weight
    0.19 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The NK45/20 Needle Roller Bearing features a 45 mm bore diameter and a weight of 0.19 lbs, making it ideal for compact industrial applications.
  • Manufacturer Upc Number
    4550253072317
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4550253072317
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)