Motion
RNAB2/6

NTN
RNAB2/6

Crowned Yoke Roller - 19 mm Roller Diameter, 10 mm Bore, 13 mm Roller Width, Open
Mi Item #12109285
MFR #RNAB2/6
Price$36.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNAB2/6

Crowned Yoke Roller - 19 mm Roller Diameter, 10 mm Bore, 13 mm Roller Width, Open
Mi Item #12109285
MFR #RNAB2/6

Mfr description
RNAB2/6 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.99/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter
    19 mm
  • Overall Width
    0.6220 in
  • Precision Rating
    ISO Class 0
  • Roller Diameter  
    19 mm
  • Roller Width  
    13 mm
  • Weight
    0.029 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359169669
  • Max Rpm
    20000 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    1060 lbf
  • Radial Static Load Capacity
    1200 lbf
  • Roller Shape
    Crowned
  • UPC_NO
    4550253073147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)