Motion
SC0352LLUAC3

NTN
SC0352LLUAC3

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 52 mm OD, 17 mm Width, Double Sealed, Without Snap Ring
Mi Item #12109306
MFR #SC0352LLUAC3
Price$101.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC0352LLUAC3

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 52 mm OD, 17 mm Width, Double Sealed, Without Snap Ring
Mi Item #12109306
MFR #SC0352LLUAC3

Mfr description
SC0352LLUAC3 BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.66/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.6693 in, 17.000 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.37 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    SC0352LLUAC3 BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C3
  • Long Description
    The SC0352LLUAC3 is a 17 mm bore radial deep groove ball bearing with double seals and 52 mm outside diameter for precision applications.
  • Manufacturer Catalog Number
    SC0352LLUAC3
  • Manufacturer Upc Number
    4550253073468
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4069 lbf
  • Radial Static Load Capacity
    2012 lbf
  • Seal Material
    Polyacrylic Seal
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253073468
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)