Motion
TS3-63214ZZC4

NTN
TS3-63214ZZC4

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 1.5625 in Width, Double Shielded, Without Snap Ring
MI ITEM #12109372
MFR #TS3-63214ZZC4
List Price$790.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS3-63214ZZC4

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 1.5625 in Width, Double Shielded, Without Snap Ring
MI ITEM #12109372
MFR #TS3-63214ZZC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$790.81/each for your price

Overview

Mfr description
TS3-63214ZZC4 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C4
  • Operating Temperature Range
    -40 to 390 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 6
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.5630 in, 39.700 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Radial Dynamic Load Capacity
    15510 lbf
  • Radial Static Load Capacity
    9900 lbf
  • Manufacturer Catalog Number
    TS3-63214ZZC4
  • Manufacturer Upc Number
    4547359210248
  • UPC_NO
    4550253074199
  • Description
    TS3-63214ZZC4 BALL BEARING
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The TS3-63214ZZC4 is a 70 mm bore radial deep groove ball bearing with double shields and 125 mm outside diameter for machinery applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text