Motion
UELP311-200D1

NTN
UELP311-200D1

Pillow Block Ball Bearing Unit - 2 in Bore, Cast Iron Material, Heavy Duty
Mi Item #12109394
MFR #UELP311-200D1
Price$696.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELP311-200D1

Pillow Block Ball Bearing Unit - 2 in Bore, Cast Iron Material, Heavy Duty
Mi Item #12109394
MFR #UELP311-200D1

Mfr description
UELP311-200D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$696.65/each

Specifications

Dimensions

  • Base Width
    3.1562 in, 80.0 mm
  • Bolt Center To Center Length
    9.2812 in
  • Bore Diameter
    2 in
  • Overall Length
    310 mm
  • Overall Width
    3.3576 in
  • Weight
    17 lbs

Details

  • Bearing Number
    UEL311-200D1
  • Country of Origin
    JP
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    P311D1
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359826340
  • Max Rpm
    2600 rpm
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    16100 lbf
  • Radial Static Load Capacity
    10100 lbf
  • Replacement Bearing
    UEL311-200D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4550253074434
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)