Motion
UELS210-114LD1NR

NTN
UELS210-114LD1NR

Ball Insert Bearing - Cylindrical Bore, 1-7/8 in Bore Diam., 3.5433 in OD, 2.4685 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #12109396
MFR #UELS210-114LD1NR
Price$196.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELS210-114LD1NR

Ball Insert Bearing - Cylindrical Bore, 1-7/8 in Bore Diam., 3.5433 in OD, 2.4685 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #12109396
MFR #UELS210-114LD1NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$196.19/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/8 in
  • Fillet Radius
    0.0591 in
  • Inner Ring Width  
    1.9370 in
  • Outer Ring Width  
    0.9449 in
  • Outside Diameter  
    3.5433 in
  • Overall Width
    2.4685 in
  • Set Screw Thread Size
    3/8-24 UNF
  • Weight
    2.379 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Internal Clearance
    CN
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359236781
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7850 lbf
  • Radial Static Load Capacity
    5200 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball
  • UPC_NO
    4550253074458

Overview

Mfr description
UELS210-114LD1NR BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought