Motion
XLS4-1/2SS

NTN
XLS4-1/2SS

Radial/Deep Groove Ball Bearing - Straight Bore, 4.5000 in ID, 6.2500 in OD, 0.8750 in Width, Double Shielded, Without Snap Ring
MI ITEM #12109420
MFR #XLS4-1/2SS
Your Price$599.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
XLS4-1/2SS

Radial/Deep Groove Ball Bearing - Straight Bore, 4.5000 in ID, 6.2500 in OD, 0.8750 in Width, Double Shielded, Without Snap Ring
MI ITEM #12109420
MFR #XLS4-1/2SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$599.35/each(List $719.22)

Overview

Mfr description
XLS4-1/2SS BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Bearing Material
    High Carbon Chrome
  • Cage Material
    Steel
  • Inner Ring Width
    0.8750 in, 22.225 mm
  • Fillet Radius
    0.0940 in, 2.388 mm
  • Max Rpm
    2800 rpm
  • Radial Dynamic Load Capacity
    8700 lbf
  • Radial Static Load Capacity
    9050 lbf
  • Manufacturer Catalog Number
    XLS4-1/2SS
  • Manufacturer Upc Number
    4547359817645
  • UPC_NO
    4550253074731
  • Description
    XLS4-1/2SS BALL BEARING
  • Country of Origin
    US
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The XLS4-1/2SS is a radial/deep groove ball bearing with a 4.5000in bore, straight design, double shielded, 6.2500in OD, and 0.8750in width for heavy-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought