Motion
XLS6-3/4SSGB

NTN
XLS6-3/4SSGB

Radial/Deep Groove Ball Bearing - Straight Bore, 6.7880 in ID, 9.0000 in OD, 1.3750 in Width, Double Shielded, With Snap Ring
MI ITEM #12109422
MFR #XLS6-3/4SSGB
Price$1,109.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
XLS6-3/4SSGB

Radial/Deep Groove Ball Bearing - Straight Bore, 6.7880 in ID, 9.0000 in OD, 1.3750 in Width, Double Shielded, With Snap Ring
MI ITEM #12109422
MFR #XLS6-3/4SSGB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,109.95/each

Specifications

Dimensions

  • Bore Diameter  
    6.7880 in
  • Fillet Radius
    0.0390 in, 0.991 mm
  • Inner Ring Width
    1.3750 in, 34.925 mm
  • Outside Diameter  
    9.0000 in
  • Overall Width  
    1.3750 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    US
  • Description
    XLS6-3/4SSGB BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The XLS6-3/4SSGB is a radial/deep groove ball bearing with a 6.7880in bore, straight design, double shielded, 9.0000in OD, and 1.3750in width for heavy-duty use.
  • Manufacturer Catalog Number
    XLS6-3/4SSGB
  • Manufacturer Upc Number
    4547359652697
  • Max Rpm
    1900 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    15000 lbf
  • Radial Static Load Capacity
    17800 lbf
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4550253074755

Overview

Mfr description
XLS6-3/4SSGB BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought