Motion
TSX1-6205LLUA1N#01

NTN
TSX1-6205LLUA1N#01

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
MI ITEM #12109433
MFR #TSX1-6205LLUA1N#01
List Price$103.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TSX1-6205LLUA1N#01

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
MI ITEM #12109433
MFR #TSX1-6205LLUA1N#01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103.00/each for your price

Overview

Mfr description
TSX1-6205LLUA1N#01 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C4
  • Operating Temperature Range
    -40 to 480 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Radial Dynamic Load Capacity
    3480 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Manufacturer Catalog Number
    TSX1-6205LLUA1N#01
  • Manufacturer Upc Number
    4547359308488
  • UPC_NO
    4550253092124
  • Description
    TSX1-6205LLUA1N#01 BALL BEARING
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5048
  • Seal Material
    Polyacrylic Seal
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The TSX1-6205LLUA1N#01 is a radial deep groove ball bearing with a 25 mm bore, double sealed, 52 mm outside diameter, and 15 mm width for robust machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought