Motion
23960L1W33

NTN
23960L1W33

Spherical Roller Bearing - 300 mm ID, 420 mm OD, 90 mm Width, Straight Bore, Open, CN
Mi Item #12109435
MFR #23960L1W33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23960L1W33

Spherical Roller Bearing - 300 mm ID, 420 mm OD, 90 mm Width, Straight Bore, Open, CN
Mi Item #12109435
MFR #23960L1W33

Mfr description
23960L1W33 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Outside Diameter  
    420 mm
  • Overall Width  
    90 mm
  • Precision Rating
    Not Rated
  • Weight
    85.568 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359792850
  • Max Rpm
    1000 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    239
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4550253092179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)