Motion
SES207

NTN
SES207

Ball Insert Bearing - Cylindrical Bore, 35 mm Bore Diam., 72 mm OD, 1.5315 in Width, Eccentric Collar Locking
Mi Item #12109440
MFR #SES207
Price$432.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SES207

Ball Insert Bearing - Cylindrical Bore, 35 mm Bore Diam., 72 mm OD, 1.5315 in Width, Eccentric Collar Locking
Mi Item #12109440
MFR #SES207

Mfr description
SES207 CORROSION RESISTANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$432.56/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.0394 in
  • Inner Ring Width  
    1.0000 in
  • Outer Ring Width  
    0.6693 in
  • Outside Diameter  
    72 mm
  • Overall Width
    1.5315 in
  • Set Screw Thread Size
    M8x1

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Internal Clearance
    CN
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    3413529500307
  • Max Operating Temperature
    250 °F
  • Max Rpm
    4500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    4500 lbf
  • Radial Static Load Capacity
    3500 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball
  • UPC_NO
    4550253092469
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)