Motion
1203C3

NTN
1203C3

Self-Aligning Ball Bearing - Straight, 17 mm ID, 40 mm OD, 12 mm Width, Open, C3
MI ITEM #12109456
MFR #1203C3
List Price$83.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1203C3

Self-Aligning Ball Bearing - Straight, 17 mm ID, 40 mm OD, 12 mm Width, Open, C3
MI ITEM #12109456
MFR #1203C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.91/each for your price

Overview

Mfr description
1203C3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Fiber Glass Reinforced
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    Class 0
  • Max Rpm
    20000 rpm
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Nylon
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Country of Origin
    JP
  • Manufacturer Upc Number
    4547359254754
  • UPC_NO
    4550253100997
  • Weight
    0.157 lbs
  • Description
    1203C3 BALL BEARING
  • Manufacturer Catalog Number
    1203C3
  • Radial Dynamic Load Capacity
    1800 lbf
  • Radial Static Load Capacity
    450 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    This Self-Aligning Ball Bearing has 17 mm bore, straight bore, open closure, 40 mm OD, and 12 mm width in Self-Aligning Ball Bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text