Motion
1210C3

NTN
1210C3

Self-Aligning Ball Bearing - Straight, 50 mm ID, 90 mm OD, 20 mm Width, Open, C3
Mi Item #12109457
MFR #1210C3
Price$162.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1210C3

Self-Aligning Ball Bearing - Straight, 50 mm ID, 90 mm OD, 20 mm Width, Open, C3
Mi Item #12109457
MFR #1210C3

Mfr description
1210C3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.37/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Class 0
  • Weight
    1.153 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1210C3 BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    This Self-Aligning Ball Bearing features 50 mm bore, straight bore type, open closure, 90 mm OD, and 20 mm width for Self-Aligning Ball Bearings.
  • Manufacturer Catalog Number
    1210C3
  • Manufacturer Upc Number
    4547359255379
  • Max Rpm
    8000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    5150 lbf
  • Radial Static Load Capacity
    1820 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253101017
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)