Motion
2206EEG15

NTN
2206EEG15

Self-Aligning Ball Bearing - Straight, 30 mm ID, 62 mm OD, 20 mm Width, Full Contact Seal - Both Sides, CN
Mi Item #12109502
MFR #2206EEG15
Price$237.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2206EEG15

Self-Aligning Ball Bearing - Straight, 30 mm ID, 62 mm OD, 20 mm Width, Full Contact Seal - Both Sides, CN
Mi Item #12109502
MFR #2206EEG15

Mfr description
2206EEG15 BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$237.52/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.604 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass/Bronze
  • Cage Type
    Machined - Solid
  • Closure Type
    Double Sealed
  • Description
    2206EEG15 BALL BEARING
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    The 2206EEG15 is a self-aligning ball bearing with a 30 mm bore, straight bore, double sealed, and 62 mm outside diameter, designed for durability.
  • Manufacturer Catalog Number
    2206EEG15
  • Manufacturer Upc Number
    4550253101567
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    3525 lbf
  • Radial Static Load Capacity
    1025 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253101567
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)