Motion
2212KC3

NTN
2212KC3

Self-Aligning Ball Bearing - Tapered 1:12, 60 mm ID, 110 mm OD, 28 mm Width, Open, C3
Mi Item #12109506
MFR #2212KC3
Price$400.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2212KC3

Self-Aligning Ball Bearing - Tapered 1:12, 60 mm ID, 110 mm OD, 28 mm Width, Open, C3
Mi Item #12109506
MFR #2212KC3

Mfr description
2212KC3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$400.31/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    28 mm
  • Precision Rating
    Class 0
  • Weight
    2.308 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2212KC3 BALL BEARING
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    C3
  • Long Description
    The 2212KC3 is a self-aligning ball bearing with a 60 mm bore, tapered 1:12 bore, open design, 110 mm outside diameter, and 28 mm width, suited for high-load machinery.
  • Manufacturer Catalog Number
    2212KC3
  • Manufacturer Upc Number
    3413520081126
  • Max Rpm
    6300 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    7650 lbf
  • Radial Static Load Capacity
    2830 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253101628
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)