Motion
2213KC3

NTN
2213KC3

Self-Aligning Ball Bearing - Tapered 1:12, 65 mm ID, 120 mm OD, 31 mm Width, Open, C3
MI ITEM #12109507
MFR #2213KC3
List Price$469.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2213KC3

Self-Aligning Ball Bearing - Tapered 1:12, 65 mm ID, 120 mm OD, 31 mm Width, Open, C3
MI ITEM #12109507
MFR #2213KC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$469.30/each for your price

Overview

Mfr description
2213KC3 BALL BEARING

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    Class 0
  • Max Rpm
    6000 rpm
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Harmonization Code
    8482.10.5060
  • Inner Ring Width
    1.2205 in, 31.000 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Manufacturer Upc Number
    3413520081195
  • UPC_NO
    4550253101635
  • Description
    2213KC3 BALL BEARING
  • Manufacturer Catalog Number
    2213KC3
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    3700 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    The 2213KC3 is a self-aligning ball bearing with a 65 mm bore, tapered 1:12 bore, open design, 120 mm outside diameter, and 31 mm width, designed for rugged use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought