Motion
22207EAW33C2

NTN
22207EAW33C2

Spherical Roller Bearing - 35 mm ID, 72 mm OD, 23 mm Width, Straight Bore, Open
Mi Item #12109517
MFR #22207EAW33C2
Price$259.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
22207EAW33C2

Spherical Roller Bearing - 35 mm ID, 72 mm OD, 23 mm Width, Straight Bore, Open
Mi Item #12109517
MFR #22207EAW33C2

Mfr description
22207EAW33C2 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.04/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    23 mm
  • Weight
    0.948 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Manufacturer Upc Number
    4550253101734
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • UPC_NO
    4550253101734
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)