Motion
22215EW33

NTN
22215EW33

Spherical Roller Bearing - 75 mm ID, 130 mm OD, 31 mm Width, Straight Bore, Open
Mi Item #12109570
MFR #22215EW33
Price$597.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
22215EW33

Spherical Roller Bearing - 75 mm ID, 130 mm OD, 31 mm Width, Straight Bore, Open
Mi Item #12109570
MFR #22215EW33

Mfr description
22215EW33 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$597.16/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Manufacturer Upc Number
    4550253102281
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • UPC_NO
    4550253102281
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)