Motion
22216EKW33C3

NTN
22216EKW33C3

Spherical Roller Bearing - 80 mm ID, 140 mm OD, 33 mm Width, Tapered 1:12 Bore, Open
MI ITEM #12109580
MFR #22216EKW33C3
List Price$703.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
22216EKW33C3

Spherical Roller Bearing - 80 mm ID, 140 mm OD, 33 mm Width, Tapered 1:12 Bore, Open
MI ITEM #12109580
MFR #22216EKW33C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$703.21/each for your price

Overview

Mfr description
22216EKW33C3 SPHERICAL ROLLER BEARING

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Series
    222
  • Manufacturer Upc Number
    4550253102380
  • UPC_NO
    4550253102380
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought