Overview
Mfr description
23264BL1W33 SPHERICAL ROLLER BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Cage TypeMachined
- Closure TypeOpen
- Internal ClearanceCN
- Max Operating Temperature250 ºF
- Country of OriginJP
- Max Rpm680 rpm
- Operating Temperature Range-40 to 250 ºF
- Cage MaterialBrass Cage
- Bearing MaterialThrough Hardened Steel
- Precision RatingNot Rated
- Fillet Radius0.1969 in, 5.000 mm
- Series232
- Manufacturer Upc Number4547359522464
- UPC_NO4550253092131
- CAD Drawing
- Harmonization Code8482.30.0080
- Weight577.61 lbs
- Type Of BearingSpherical Roller Bearing
- Product TypeSpherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data