Motion
87503C3

NTN
87503C3

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 0.5380 in Width, Single Seal & Single Shield, Without Snap Ring, C3 Internal Clearance
Mi Item #12109756
MFR #87503C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
87503C3

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 0.5380 in Width, Single Seal & Single Shield, Without Snap Ring, C3 Internal Clearance
Mi Item #12109756
MFR #87503C3

Mfr description
87503C3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.5380 in, 13.665 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    0.5380 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.147 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Seal & Single Shield
  • Country of Origin
    JP
  • Description
    87503C3 BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C3
  • Long Description
    The 87503C3 is a 17 mm bore radial deep groove ball bearing with a 40 mm outside diameter and 0.5380 in width, single seal and shield for protection.
  • Manufacturer Catalog Number
    87503C3
  • Manufacturer Upc Number
    4547359590197
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2160 lbf
  • Radial Static Load Capacity
    1030 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253068204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)