Motion
R10ZZC3/EM

NTN
R10ZZC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.3750 in OD, 0.3438 in Width, Double Shielded, Without Snap Ring
Mi Item #12109851
MFR #R10ZZC3/EM
Price$40.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
R10ZZC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.3750 in OD, 0.3438 in Width, Double Shielded, Without Snap Ring
Mi Item #12109851
MFR #R10ZZC3/EM

Mfr description
R10ZZC3/EM BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.88/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Fillet Radius
    0.0310 in, 0.787 mm
  • Inner Ring Width
    0.3437 in, 8.730 mm
  • Outside Diameter  
    1.3750 in
  • Overall Width  
    0.3438 in
  • Precision Rating
    Class 0
  • Weight
    0.079 lbs

Details

  • Bearing Material
    High Carbon Chrome
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    R10ZZC3/EM BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The R10ZZC3/EM is a radial/deep groove ball bearing with a 0.6250in bore, straight design, double shielded, 1.3750in OD, and 0.3438in width for industrial use.
  • Manufacturer Catalog Number
    R10ZZC3/EM
  • Manufacturer Upc Number
    4547359495980
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1030 lbf
  • Radial Static Load Capacity
    655 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359495980
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)