Overview
Mfr description
ZUCNFL206 CORROSION RESISTANT
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bearing TypeBall Bearing
- Bore Diameter
- Housing MaterialThermoplastic
- Expansion TypeNon-Expansion Bearing (Fixed)
- Bore TypeRound
- UPC_NO4550253062691
- Type Of BearingBall
- Mounting Type2-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data