Overview
Mfr description
H891A-200 FLOW METER
Specifications
- Thread StandardNPTF
- Minimum Flow Rate10 gpm
- ActionDirect
- Maximum Flow Rate200 gpm
- Max Operating Temperature240 °F
- Operating MediumAir and Other Compressed Gas
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data