Motion
438S2-1 16-GAUGE CROWN STAPLER

Bostitch
438S2-1 16-GAUGE CROWN STAPLER

16 Gauge S2 Wide Crown Stapler
MI ITEM #12110543
MFR #438S2-1 16-GAUGE CROWN STAPLER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bostitch
438S2-1 16-GAUGE CROWN STAPLER

16 Gauge S2 Wide Crown Stapler
MI ITEM #12110543
MFR #438S2-1 16-GAUGE CROWN STAPLER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
438S2-1 16-GAUGE CROWN STAPLER
  • Jam-free magazine to minimize downtime
  • Power control valve adjusts power by 30% to set staples to desired depths quickly and conveniently
  • Overmolded rubber grip maximizes comfort and minimizes fatigue

Specifications

  • Power Source
    Pneumatic
  • Tool Weight
    4.500000 lbs
  • Wire Guide
    No
  • Width
    14.380000 in
  • Warranty
    7 Year Limited Warranty
  • Type
    Stapler
  • Operating Pressure
    90-120 psi
  • Includes
    Soft Grip
  • Housing Material
    Aluminum
  • Finish Coating
    Bostitch Gold and Black
  • Fastener Type
    16-Gauge 1In. Wide Crown Construction Staples, Strip
  • Depth Adjustment
    Tools Required
  • Crown Size
    1 In.
  • Case Included
    No
  • Air Inlet Size
    0.250000 in
  • Height
    4.250000 in
  • Length
    19.250000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought