Motion
16674
Impact Socket - 2-5/16 in Socket Size, 3/4 in Drive, 6 PT, Deep Type, Industrial Black Finish
MI ITEM #12110768
MFR #16674
List Price$142.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 2-5/16 in Socket Size, 3/4 in Drive, 6 PT, Deep Type, Industrial Black Finish
MI ITEM #12110768
MFR #16674

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$142.56/each for your price

Overview

Mfr description
16674 3/4"DR;6P;2-5/16;DP IMP

Specifications

  • Drive Size
    3/4 in
  • Socket Size
    2-5/16 in
  • Socket Points
    6 PT
  • Overall Length
    4.2500 in
  • Finish Coating
    Industrial Black
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought