1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
C4-20TSA-30
CEMA C Rating, 4.0000 in Roll Diameter, 30.0000 in Belt Width
Mi Item #
12110858
MFR #
C4-20TSA-30
Price
$1,399.00
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Belt Idlers
MARTIN SPROCKET & GEAR CO C4-20TSA-30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
C4-20TSA-30
CEMA C Rating, 4.0000 in Roll Diameter, 30.0000 in Belt Width
Mi Item #
12110858
MFR #
C4-20TSA-30
Mfr description
C4-20TSA-30 CEMA C EQ SELF-ALIGNER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,399
.00
/each
Add to Cart
Specifications
Dimensions
Belt
Width
30 in
Roll
Diameter
4.0000 in
Roller Diameter
4 in
Weight
103.9 lbs
Details
CEMA Rating
CEMA C
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items