1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
C4-R-18
CEMA C Rating, 18.0000 in Belt Width
MI ITEM #
12110914
MFR #
C4-R-18
Your Price
$133.42
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Belt Idlers
MARTIN SPROCKET & GEAR CO C4-R-18
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
C4-R-18
CEMA C Rating, 18.0000 in Belt Width
MI ITEM #
12110914
MFR #
C4-R-18
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$133.42
/each
(List
$186.78
)
Qty
Add to Cart
Overview
Mfr description
C4-R-18 CEMA C 4" DIA STEEL RETURN ROL
Specifications
CEMA Rating
CEMA C
Belt Width
18 in
Weight
14.4 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought