1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMERICAN ROLLER BEARINGS
23168CA/W534
Spherical Roller Bearing - 340 mm ID, 580 mm OD, 190 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
12111532
MFR #
23168CA/W534
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
AMERICAN ROLLER BEARINGS 23168CA/W534
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMERICAN ROLLER BEARINGS
23168CA/W534
Spherical Roller Bearing - 340 mm ID, 580 mm OD, 190 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
12111532
MFR #
23168CA/W534
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
23168CA/W534 SPHERICAL ROLLER BEARING
Specifications
Bore Type
Tapered 1:12
Bore Diameter
340 mm
Outside Diameter
580 mm
Overall Width
190 mm
Closure Type
Open
Series
231
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought