Motion
23252CACLB/C2W33

AMERICAN ROLLER BEARINGS
23252CACLB/C2W33

Spherical Roller Bearing - 260 mm ID, 480 mm OD, 174 mm Width, Tapered 1:12 Bore, Open
Mi Item #12111540
MFR #23252CACLB/C2W33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMERICAN ROLLER BEARINGS
23252CACLB/C2W33

Spherical Roller Bearing - 260 mm ID, 480 mm OD, 174 mm Width, Tapered 1:12 Bore, Open
Mi Item #12111540
MFR #23252CACLB/C2W33

Mfr description
23252CACLB/C2W33 SPHERICAL ROLLER BEARIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    174 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)