Motion
23288CA/C3W33
Spherical Roller Bearing - 440 mm ID, 790 mm OD, 280 mm Width, Tapered 1:12 Bore, Open
Mi Item #12111548
MFR #23288CA/C3W33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 440 mm ID, 790 mm OD, 280 mm Width, Tapered 1:12 Bore, Open
Mi Item #12111548
MFR #23288CA/C3W33

Mfr description
23288CA/C3W33 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    440 mm
  • Outside Diameter  
    790 mm
  • Overall Width  
    280 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)