1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMERICAN ROLLER BEARINGS
241/600CACLBK30
Spherical Roller Bearing - 600 mm ID, 980 mm OD, 375 mm Width, Tapered 1:30 Bore, Open
MI ITEM #
12111570
MFR #
241/600CACLBK30
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
AMERICAN ROLLER BEARINGS 241/600CACLBK30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMERICAN ROLLER BEARINGS
241/600CACLBK30
Spherical Roller Bearing - 600 mm ID, 980 mm OD, 375 mm Width, Tapered 1:30 Bore, Open
MI ITEM #
12111570
MFR #
241/600CACLBK30
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
241/600CACLBK30 SPHERICAL ROLLER BEARING
Specifications
Bore Type
Tapered 1:30
Bore Diameter
600 mm
Outside Diameter
980 mm
Overall Width
375 mm
Closure Type
Open
Series
241
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought