1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMERICAN ROLLER BEARINGS
241/670CACLBK30/C3W33
Spherical Roller Bearing - 670 mm ID, 1090 mm OD, 412 mm Width, Tapered 1:30 Bore, Open
MI ITEM #
12111574
MFR #
241/670CACLBK30/C3W33
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
AMERICAN ROLLER BEARINGS 241/670CACLBK30/C3W33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMERICAN ROLLER BEARINGS
241/670CACLBK30/C3W33
Spherical Roller Bearing - 670 mm ID, 1090 mm OD, 412 mm Width, Tapered 1:30 Bore, Open
MI ITEM #
12111574
MFR #
241/670CACLBK30/C3W33
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
241/670CACLBK30/C3W33 SPHERICAL ROLLER B
Specifications
Bore Type
Tapered 1:30
Bore Diameter
670 mm
Outside Diameter
1090 mm
Overall Width
412 mm
Closure Type
Open
Series
241
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought