Motion
241/710CACLBK30/C3W33

AMERICAN ROLLER BEARINGS
241/710CACLBK30/C3W33

Spherical Roller Bearing - 710 mm ID, 1150 mm OD, 438 mm Width, Tapered 1:30 Bore, Open
MI ITEM #12111576
MFR #241/710CACLBK30/C3W33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMERICAN ROLLER BEARINGS
241/710CACLBK30/C3W33

Spherical Roller Bearing - 710 mm ID, 1150 mm OD, 438 mm Width, Tapered 1:30 Bore, Open
MI ITEM #12111576
MFR #241/710CACLBK30/C3W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    710 mm
  • Outside Diameter  
    1150 mm
  • Overall Width  
    438 mm

Details

  • Bore Type
    Tapered 1:30
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    241

Overview

Mfr description
241/710CACLBK30/C3W33 SPHERICAL ROLLER B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought